EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

DOS HIGH STRENGTH BEARING SEAL 25GR

893.603025 - UNSPSC 31201700
0893603025083 1
DOS HIGH STRENGTH BEARING SEAL 25GR DOS HIGH STRENGTH BEARING SEAL 25GR
DOS HIGH STRENGTH BEARING SEAL 25GR

Delivery

In stock delivery from our warehouses.

For high-strength assembly of bushings, sleeves, geared wheels, bolts, shaft and hub connections and bearings exposed to high loads

DOS HIGH STRENGTH BEARING SEAL 25GR — 893.603025
  • DOS HIGH STRENGTH BEARING SEAL 25GR — 893.603025
  • DOS Bearing Seal, High Strength, 50GR — 893.603050

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 25 g
Colour Green
Viscosity - 25 °C Brookfield (RVT) 100-150 mPas (spindle rpm: 1/2 Density)
Density 1.07 g/cm³
Maximum Thread Diameter M12
Maximum Gap Filling Capacity 0.15 mm
Flash Point > 90 °C (> 194 °F)
Shelf Life 1 year at room temperature
Hand-Tight After 5-10 minutes
Usable After 30-40 minutes
Final Strength After 3-6 hours
Initial Breakaway Torque N/A
Continuing Torque N/A
Pressure Shearing Strength (DIN 54452) 8-26 N/mm²
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
Food Safe Yes
EAN 4053479129310

Features

Dependable curing at low temperatures around 0 °C
Can be applied to slightly oily surfaces
Max. gap filling of 0.15 mm
Prevents frictional corrosion

Benefits & Advantage

A dependable aid in winter
No need for time-consuming degreasing of bearings
Even large deviations can be corrected economically
Prevents seizing of bearings providing easy disassembly

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like