
5 pieces in stock at Vaughan, ON as of 7:23 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 7:23 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 41 mL (50 g) |
| Colour | Violet |
| Viscosity - 25 °C Brookfield (RVT) | 1,500-2,000 mPas (spindle rom: 5/2.5) |
| Density | 1.20 g/cm³ |
| Maximum Thread Diameter | R 3/4” |
| Maximum Gap Filling Capacity | 0.15 mm |
| Flash Point | > 100 °C |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 30-40 minutes |
| Usable After | 2-3 hours |
| Final Strength After | 12-24 hours |
| Initial Breakaway Torque | 2-3 Nm (M10) |
| Continuing Torque | 1-2 Nm (M10) |
| Pressure Shearing Strength (DIN 54452) | 1-3 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| EAN | 4050641248329 |
| Can be applied to slightly oily surfaces |
| Excellent resistance to all hydraulic fluids and fuels |
| Quick curing, even at low temperatures: hand-tight after 40 minutes, usable after 2 to 3 hours |
| No need for time-consuming degreasing |
| High degree of safety, since impairments due to dissolving are prevented |
| Minimized down times of your vehicles |