THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

MASTERS METALLIC PIPE THREAD SEALANT 8OZ

884.TTSM-8 - UNSPSC 31201701
9501043102990 1
MASTERS METALLIC PIPE THREAD SEALANT 8OZ MASTERS METALLIC PIPE THREAD SEALANT 8OZ
MASTERS METALLIC PIPE THREAD SEALANT 8OZ

Delivery

In stock delivery from our warehouses.

A heavy duty pipe thread sealant of proven quality for use on both metal and plastic threaded connections.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 8 oz
Container Type Brush-Top Can
EAN 0741330261999

Benefits & Advantage

Is non-corrosive and prevents galling and seizing
Will not dry out or harden in the container
Effectively seals most liquids and gases against leakage up to 6,000 psi and 550° F (287° C)
Can be easily disassembled even after years of service

Instructions

Stir Well
Do NOT dilute
Threads must be clean
Apply to male threads beginning at 2nd thread

Notices

Contains lead. Clean hands and work surfaces after use

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like