MASTERS METALLIC PIPE THREAD SEALANT 8OZ
884.TTSM-8
- UNSPSC 31201701
9501043102990 1
9501043102990 1
Delivery
In stock delivery from our warehouses.
A heavy duty pipe thread sealant of proven quality for use on both metal and plastic threaded connections.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 8 oz |
| Container Type | Brush-Top Can |
| EAN | 0741330261999 |
Benefits & Advantage
| Is non-corrosive and prevents galling and seizing |
| Will not dry out or harden in the container |
| Effectively seals most liquids and gases against leakage up to 6,000 psi and 550° F (287° C) |
| Can be easily disassembled even after years of service |
Instructions
| Stir Well |
| Do NOT dilute |
| Threads must be clean |
| Apply to male threads beginning at 2nd thread |
Notices
Contains lead. Clean hands and work surfaces after use
