
4 pieces in stock at Vaughan, ON as of 5:04 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:04 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 45 g |
| Colour | White |
| Viscosity - 25 °C Brookfield (RVT) | 300,000-500,000 mPas (spindle rpm: 7/2) |
| Density | 1.1 g/cm³ |
| Maximum Thread Diameter | R 3" (M 80) |
| Maximum Gap Filling Capacity | 0.5 mm |
| Flash Point | > 100 °C |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 10-20 minutes |
| Usable After | 1-3 minutes |
| Final Strength After | 24 hours |
| Initial Breakaway Torque | 4-6 Nm (M10) |
| Continuing Torque | 1-3 Nm (M10) |
| Pressure Shearing Strength (DIN 54452) | 2-6 N/mm² (DIN 54452) |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| Food Safe | Yes |
| EAN | 4045989474387 |
| Can be subjected to loads up to 200 bar (2900 psi) |
| Completely compensates for thread play as well as surface roughness |
| Neutral and insulating behaviour with metals |
| Easy application |
| Solvent-free |
| Highly viscous |
| Easy disassembly |
| Suitable for high pressure systems. Can be subjected to loads up to the bursting pressure of the pipes after full curing and with correctly tightened connections |
| Forms an excellent reliable connection |
| Prevents corrosion of the threads |
| Secure and quick assembly |
| Significantly reduced health hazards |
| Sealant will not run off the thread |
| No special tools required |
| DVGW - German Technical and Scientific Association for Gas and Water |