EASYSIL ACETIC SILICONE ALUMINUM 300ML
892.560307
- UNSPSC 31201713
0892560307083 12
0892560307083 12
New
Delivery
In stock delivery from our warehouses.
A multipurpose 100% acetic cure silicone that is flexible and solvent-free.
EASYSIL ACETIC SILICONE ALUMINUM 300ML — 892.560307
- EASYSIL ACETIC SILICONE WHITE 300ML — 892.560303
- EASYSIL ACETIC SILICONE TRANSPARNT 300ML — 892.560304
- EASYSIL ACETIC SILICONE ALUMINUM 300ML — 892.560307
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 6:40 PM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 6:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 300 mL (10.1 fl oz) |
| Chemical Base | Acetic Cure Silicone |
| Container Type | 300 mL Cartridge |
| Colour | Aluminum |
| Application Temperature | 5 to 40°C (41 to 104°F) |
| Min. Temperature Resistance | -40°C (-40°F) |
| Max Temperature Resistance | +150°C (+302°F) |
| Non-tacky After Approx. | 12 min @ 25°C and 50% R.H |
| Elongation at Break | > 500% |
| Shelf Life | 12 Months |
| Standards Met | EN-15651-1 (F-EXT-IN-CC-25-LM), EN-15651-2 (G-CC), EN-15651-3: XS1 |
| Case Quantity | 12 |
| Skid Quantity | 1776 |
| EAN | 4068362170942 |
Features
| Indoor & outdoor use |
| Mould and mildew resistant |
| Waterproof and UV resistant |
| Resistant to temperature extremes, -40 to 150°C (-40 to 302°F) |
| Excellent adhesion on non-porous substrates |
| 100% silicone, acetic cure. |
| Non-sag formula, good for vertical and horizontal applications |
Applications
Use to seal gaps and joints against air and moisture on most surfaces. Ideal
for sanitary applications like kitchens and bathrooms. Can be used in
indoor and outdoor applications. Best for non-porous substrates such as
aluminum, ceramic and glass.
Notices
Not recommended for use on porous
surfaces like concrete and brick, or sensitive metals and mirrors due to
corrosive nature.
| Cure times will vary with temperature, humidity and gap size. EASYSIL releases acetic acid during cure. It must not be used on mirrors, concrete, natural stone and sensitive metals such as copper, brass and lead due to its corrosive nature. Do not use on aquariums. |
