MULTIPURPOSE NEUTR SILICONE WHITE 300ML
892.560003
- UNSPSC 31201713
0892560003083 12
0892560003083 12
New
Delivery
In stock delivery from our warehouses.
A multipurpose 100% neutral cure silicone that is non-corrosive, easy to tool and MEKO-free.
MULTIPURPOSE NEUTR SILICONE WHITE 300ML — 892.560003
- MULTIPURPOSE NEUTRAL SILICONE GREY 300ML — 892.560002
- MULTIPURPOSE NEUTR SILICONE WHITE 300ML — 892.560003
- MULTIPURPOSE NEUTR SILICONE TRANSLU 300ML — 892.560004
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 6:39 PM. Directions. Call: (289) 474-5447
33 pieces in stock at Mississauga, ON as of 6:39 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 300 mL (10.1 fl oz) |
| Chemical Base | Neutral oxime cure silicone |
| Container Type | 300 mL Cartridge |
| Colour | White |
| Application Temperature | 5 to 40°C (41 to 104°F) |
| Min. Temperature Resistance | -50°C (-58°F) |
| Max Temperature Resistance | +150°C (+302°F) |
| Non-tacky After Approx. | 4 - 10 min @ 25°C and 50% R.H |
| Elongation at Break | >250% |
| Shelf Life | 12 Months |
| Standards Met | EN-15651-1 (F-EXT-IN-CC-25-LM), EN-15651-3: S1 |
| Case Quantity | 12 |
| Skid Quantity | 1776 |
| EAN | 4068362226472 |
Features
| 100% silicone, neutral oxime cure (MEKO-free) |
| Non-sag formula, good for vertical and horizontal applications |
| Excellent adhesion on porous substrates |
| Indoor and outdoor use |
| Noncorrosive. Excellent material compatibility. Safe for sensitive surfaces |
| Waterproof and UV resistant |
| Resistant to temperature extremes, -50 to 150°C (-58 to 302°F) |
Applications
Use to seal gaps and joints against air and moisture on sensitive or porous
surfaces like concrete, masonry, mirrors, corrosive metals and electrical
applications. Can be used indoor and outdoors. Adherers to most
construction materials and surfaces.
Notices
Cure times will vary with temperature, humidity and gap size. Do not use on aquariums. Due to the chemical nature of oxime cure silicones, the translucent colour 892.560004 has different specifications than the colour products. Look at specifications accordingly.
