
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:17 PM.
| Attribute | Value |
|---|---|
| Type | 02 Sensor Safe |
| Contents | 226 g |
| Colour | Black |
| Temperature Range | -62 to 210°C (-80 to 410°F) |
| EAN | 4058794060683 |
| This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets |
| 100 % Silicone Rubber |
| Non-Corrosive |
| Permanently Flexible |
| Fast Cure |
|
965.890
|
KIT CHEMICAL 26 PCS
|
qty 1 |