RTV SILICONE GASKET BLACK 220G
890.913000
- UNSPSC 31201712
0890913000083 1
0890913000083 1
Delivery
In stock delivery from our warehouses.
This low volatile, one component silicone rubber is virtually unaffected by temperature and weather extremes, chemicals and aging
RTV SILICONE GASKET BLACK 220G — 890.913000
- RTV SILICONE BLUE 300 ML O2 SENSOR SAFE — 890.00004
- RTV HIGH TEMP RED SILICONE 300 mL — 890.0005
- RTV SILICONE GASKET BLACK 220G — 890.913000
- RTV SILICONE GASKET CLEAR 220G — 890.914000
- RTV SILICONE GASKET RED 220G — 893.910200
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:23 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Sensor Safe |
| Contents | 220 g |
| Container Type | Pressurized Can |
| Colour | Black |
| Chemical Base | Neutral cure silicone |
| Temperature Range | -60 °C to 177°C (-76 °F to +350°F) |
| Max Short-term Temperature Resistance | 204°C (400°F) |
| Shelf Life | 12 Months |
| Case Quantity | 12 |
| EAN | 4068362207365 |
Features
| This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets |
| 100 % Silicone Rubber |
| Non-Corrosive |
| Permanently Flexible |
| Fast Cure |
Applications
Oil Pans, Water Pumps, Valve/Axle Covers, Crank Cases, Thermostat Housing, Transmission Pans
Notices
Do not use on head gaskets or carburetor base gaskets
|
965.890
|
KIT CHEMICAL 26 PCS
|
qty 1 |
