
6 pieces in stock at Mississauga, ON as of 9:59 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Type | Sensor Safe |
| Contents | 220 g |
| Container Type | Pressurized Can |
| Colour | Clear |
| Chemical Base | Neutral cure silicone |
| Temperature Range | -60 °C to 177°C (-76 °F to +350°F) |
| Max Short-term Temperature Resistance | 204°C (400°F) |
| Shelf Life | 12 Months |
| Case Quantity | 12 |
| EAN | 4068362224201 |
| This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets |
| 100 % Silicone Rubber |
| Non-Corrosive |
| Permanently Flexible |
| Fast Cure |