
3 pieces in stock at Vaughan, ON as of 5:18 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:18 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 454 g (16 oz) |
| Container Type | Brush top can |
| Chemical Base | Non-drying paste |
| Solid Lubricant | PTFE |
| Colour | White |
| Temperature Resistance | -37 to 287°C (-35 to 550°F) |
| Salt Spray Resistance | Passes 100 hour (5% Salt Spray) |
| Specific Gravity | 1.2 |
| Flash Point | 204°C (400°F) |
| Shelf Life | 36 months |
| Case Qty | 12 |
| EAN | 4068362400087 |
| Brush top can for easy application |
| Does not contain lead, graphite, moly, or clay fillers |
| Wide substrate compatibility (plastic, aluminum, Monel and stainless steel) |
| Holds pressure up to 8,000 PSI |