
4 pieces in stock at Vaughan, ON as of 9:16 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:16 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 45 ml |
| Colour | Red |
| Viscosity - 25 °C Brookfield (RVT) | 400 - 600 mPas (spindle rpm: 2/20) |
| Density | 1.11 g/cm³ |
| Maximum Thread Diameter | M25 |
| Maximum Gap Filling Capacity | 0.15 mm |
| Flash Point | > 100 °C (> 212 °F) |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 10 - 20 minutes |
| Usable After | 1 - 3 hours |
| Final Strength After | 5 - 10 hours |
| Initial Breakaway Torque | > 30 Nm (M10) |
| Continuing Torque | > 45 Nm (M10) |
| Pressure Shearing Strength (DIN 54452) | 12 - 15 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| Food Safe | Yes |
| EAN | 4045989474134 |
| Particularly well-suited for heavy duty screw connections |
| Removable only after heating to 300°C! |
| Outstanding resistance to chemicals and heat |
| Prevents loosening caused by, for instance, vibrations or impact |
| No additional securing devices required |
| Under normal conditions only removable with special tools and/or heating |
| Universal product with a wide range of applications |
| No safety problems, unlike, for instance, with mechanical screw retainers |