
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:22 PM.
| Attribute | Value |
|---|---|
| Contents | 250 g |
| Colour | Fluorescent blue |
| Density | 1.12 g/cm³ |
| Maximum Thread Diameter | M36 |
| Maximum Gap Filling Capacity | 0.25 mm |
| Flash Point | > 100 °C (> 212 °F) |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 5-15 minutes |
| Usable After | 0.5-1 hour |
| Final Strength After | 1-3 hours |
| Initial Breakaway Torque | ~ 21 Nm |
| Continuing Torque | ~ 10 Nm |
| Pressure Shearing Strength (DIN 54452) | 8-12 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| Food Safe | Yes |
| EAN | 4045989470075 |
| Provides medium strength connections |
| Curing is assured even on untreated parts |
| Can also be applied to stainless steel and passive surfaces |
| Outstanding resistance to chemicals and heat |
| Prevents loosening caused by, for instance, vibrations or impact |
| Can be disassembled using normal tools |
| Can be used with uncleaned parts (e.g. as delivered) |
| No “accelerators” or “activators”required |
| Universal product with a wide range of applications |
| No safety problems, unlike, for instance, with mechanical screw retainers |