WEATHERSTRIPPING REPAIR COMPOUND 150 mL

893.850385 - UNSPSC 31201607
0893850385083 1
Made in Canada
WEATHERSTRIPPING REPAIR COMPOUND 150 mL WEATHERSTRIPPING REPAIR COMPOUND 150 mL
WEATHERSTRIPPING REPAIR COMPOUND 150 mL

Delivery

In stock delivery from our warehouses.

A single part compound designed to provide a quick, permanent method of repair to damaged weatherstripping

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 150 ml
EAN 4056807440491

Features

Effective bonding of rubber to rubber or rubber to metal
Excellent for attaching trim or weatherstrip section
Can be applied to lacquered or acrylic and enamel surfaces
Set-up time allows for repositioning after initial contact

Applications

Spread a thin coat of product over damaged or repaired areas and smooth out with appropriate tool. After the mastic has formed a skin, coat lightly with a silicone. This will provide long lasting weathering and keep the area pliable

Notices

If it is necessary to close door or other area containing repair immediately following the repair, place a piece of polyethylene over repaired area and remove after curing takes place

Customers Also Viewed

Is Often Bought With

You Might Also Like