1-9/16" Wide Padlock KA 2" Shackle Key 0536
WMN.3KA0536
- UNSPSC 46171501
9501026099990 6
9501026099990 6
Delivery
Units/package: 6
1-9/16" Wide Padlock KA 2" Shackle Key 0536 — WMN.3KA0536
- 1-9/16" Wide Padlock KA 2" Shackle Key 0536 — WMN.3KA0536
- 1-9/16" Wide Laminated Steel Padlock KA Key 0536 — WMN.3KA053634
- 1-9/16" Wide Laminated Steel Padlock KA Key 1G008 — WMN.3KA1G008
- 1-9/16" Wide Laminated Steel Padlock KA Key 2126 — WMN.3KA2126
- 1-9/16" Wide Padlock KA 3/4" Shackle Key 2265 — WMN.3KA226534
- 1-9/16" Wide Padlock KA 1.5" Shackle Key 3210 — WMN.3KA3210
- 1-9/16" Wide Padlock KA 3/4" Shackle Key 3210 — WMN.3KA321034
- 1-9/16" Wide Laminated Steel Padlock KA Key 3753 — WMN.3KA3753
- 1-9/16" Wide Laminated Steel Padlock KA Key 3769 — WMN.3KA3769
- 1-9/16" Wide Laminated Steel Padlock KA Key 3821 — WMN.3KA3821
- 1-9/16" Wide Laminated Steel Padlock KA Key A383 — WMN.3KAA383
- 1-9/16" Wide Padlock KA 1.5" Shackle Key 0356 — WMN.3KALF0356
- 1-9/16" Wide Padlock KA 1.5" Shackle Key 2265 — WMN.3KALF2265
- 1-9/16" Wide Padlock KA 2" Shackle Key 3210 — WMN.3KALH3210
- 1-9/16" Wide Laminated Steel Padlock 2" Shackle KA — WMN.3KALH3769
- 1-3/4" Wide Laminated Steel Warded Padllock KA — WMN.500KA370
- 1-3/4" Aluminum Padlock KA W1 Key 3769 — WMN.A30KA3769
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Lock Body | 1-9/16” (40 mm) |
| Shackle | 2” x 9/32” (51 mm x 7 mm) |
| Features | Commercial grade padlock features superior protection from drilling and prying. |
| EAN | 0071649058448 |
