LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL

899.LNS4B3XL - UNSPSC 4618150046
9501033283990 1
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL

Delivery

In stock delivery from our warehouses.

2287.50 Promo Price : $2,287.50 $4,432.96
Units/package: 1
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL — 899.LNS4B3XL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL — 899.LNS4B3XL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L — 899.LNS4BL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ M — 899.LNS4BM
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL — 899.LNS4BXL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3XL
EAN 0731406472268

Features

Comes with a hood, coat, and bib overall
Made from an inherently flame resistant fabric
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 4 standards* Arc rating of 42 cal/cm2*
Arc rating of 42 cal/cm2*
Hoods utilize a True Color Grey (TCG™) arc flash face shield technology which produces no color distortion while performing common work tasks and comes with a scratch resistant, anti-fog coating
Colour Navy Blue
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like