Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L

899.LNS4BL - UNSPSC 46181508
9501033281990 1
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L

Delivery

In stock delivery from our warehouses.
0 Review(s)

40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L — 899.LNS4BL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL — 899.LNS4B3XL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L — 899.LNS4BL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ M — 899.LNS4BM
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL — 899.LNS4BXL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size L
EAN 0731406472299

Features

Comes with a hood, coat, and bib overall
Made from an inherently flame resistant fabric
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 4 standards* Arc rating of 42 cal/cm2*
Arc rating of 42 cal/cm2*
Hoods utilize a True Color Grey (TCG™) arc flash face shield technology which produces no color distortion while performing common work tasks and comes with a scratch resistant, anti-fog coating
Colour Navy Blue
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.