THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL

899.LNS4BXL - UNSPSC 46181500
9501033282990 1
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL
40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL

Delivery

In stock delivery from our warehouses.
0 Review(s)

40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL — 899.LNS4BXL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ 3XL — 899.LNS4B3XL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ L — 899.LNS4BL
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ M — 899.LNS4BM
  • 40 CAL ARC FLASH HOOD, COAT AND BIB SET SZ XL — 899.LNS4BXL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size XL
EAN 0731406472329

Features

Comes with a hood, coat, and bib overall
Made from an inherently flame resistant fabric
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 4 standards* Arc rating of 42 cal/cm2*
Arc rating of 42 cal/cm2*
Hoods utilize a True Color Grey (TCG™) arc flash face shield technology which produces no color distortion while performing common work tasks and comes with a scratch resistant, anti-fog coating
Colour Navy Blue
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.