LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

FR Cargo Pants 11 cal/cm2 - 38x32

899.25405403832 - UNSPSC 46181500
9501038136990 1
FR Cargo Pants 11 cal/cm2 - 38x32 FR Cargo Pants 11 cal/cm2 - 38x32
FR Cargo Pants 11 cal/cm2 - 38x32

Navy blue 88% premium cotton-blended FR cargo pants with an ATPV of 9.7 cal/cm²

FR Cargo Pants 11 cal/cm2 - 38x32 — 899.25405403832
  • FR Cargo Pants 11 cal/cm2 - 34x32 — 899.25405403432
  • FR Cargo Pants 11 cal/cm2 - 34x34 — 899.25405403434
  • FR Cargo Pants 11 cal/cm2 - 36x32 — 899.25405403632
  • FR Cargo Pants 11 cal/cm2 - 36x34 — 899.25405403634
  • FR Cargo Pants 11 cal/cm2 - 38x32 — 899.25405403832
  • FR Cargo Pants 11 cal/cm2 - 38x34 — 899.25405403834

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:48 PM.

Product Details

Attribute Value
Size 38 x 32
Colour Navy Blue
Arc Thermal Protective Value (ATPV) 9.7 cal/cm²
Average Thermal Protective Performance (TPP) 8.4 cal/cm²
Standards Meets ASTM F1506-2018; NFPA 70E-2018; CSA Z462-2018
EAN 0626053597269

Is Often Bought With

You Might Also Like