Electrical Insulating Gloves Class 0- 14" Cuff SZ8

899.014YBSC080 - UNSPSC 46181504
S123458020
Electrical Insulating Gloves Class 0- 14" Cuff SZ8 Electrical Insulating Gloves Class 0- 14" Cuff SZ8
Electrical Insulating Gloves Class 0- 14" Cuff SZ8
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Durable, form-fitting electrical safety gloves, protecting workers in flexible comfort

131.06 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2 Pkg(s)
Electrical Insulating Gloves Class 0- 14" Cuff SZ8 — 899.014YBSC080
  • Electrical Insulating Gloves Class 0- 14" Cuff SZ8 — 899.014YBSC080
  • Electrical Insulating Gloves Class 0- 14" Cuff SZ9 — 899.014YBSC090
  • Electrical Insulating Gloves Class 0 14" Cuff SZ10 — 899.014YBSC100
  • Electrical Insulating Gloves Class 0 14" Cuff SZ11 — 899.014YBSC110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8
Length 360mm/14inch
Coating Material Natural Latex Rubber
Cuff Style Straight Cuff with rolled beaded edge
Washing Temperature 60 °C (140 °F)
Colour Yellow
Standards EN 420:2003 + A1:2009; EN 60903:2003; EN 60903:2003; EN ISO 21420:2020; ASTM D120; REACH Compliant; Arc Rating of APC 1; In-house testing EN 388:2016 3121A

Features

Heightened durability and flexibility: Made from latex, using an environmentally friendly dipping process, they are flexible and durable
Advanced ergonomics: These electrical insulated gloves’ non-splayed fingers and hand-at-rest shape limit hand fatigue
Elevated comfort: A flared cuff leaves room for clothing and ventilation
Increased practicality: Their smooth finish makes for easy donning and doffing
Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather gloves), can withstand a touch voltage AC maximum of 1000 V (DC maximum 1500) and tolerate acid, ozone and very low temperatures (Category A, Z and C respectively ; Arc flash certified as per IEC 614821-2:2014 and ATSM F2675:2021 standards)

Applications

Recommended for: Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair & transmission; Telecom repair near electrical wires
Automotive; electrical; construction; mining; machinery and equipment

Notices

Each glove has a test date on them. Users must put these gloves to use within a 12-month period of the stamped test date. The day these gloves are put into use, is called the “issue date”. The user then has 6 months from the date of issue to use the gloves, until the gloves require retesting, or a new pair needs to be purchased. The customer must use these gloves within the 12-month time period of the stamped date.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.