ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 8
899.999242
- UNSPSC 46181504
9501023162990 1
9501023162990 1
Delivery
In stock delivery from our warehouses.
Class 0 Rubber Insulating Gloves
ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 8 — 899.999242
- ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 8 — 899.999242
- ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 9 — 899.999243
- ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 10 — 899.999244
- ELECTRICAL PROTECT RUBBER GLOVES CLASS 0 SZ 11 — 899.999245
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:16 PM.
Product Details
| Attribute | Value |
|---|---|
| Size | 8 |
| EAN | 4068362204722 |
Features
| 11” natural latex rubber |
| Unsupported and Unlined |
| Smooth finish and beaded cuff |
| Meets ASTM D 120 IEC EN60903 Class 0 Low Voltage Rating – 1000V |
| Should always be worn with UNDER rubber insulating gloves to meet OSHA/ASTM Standards to provide mechanical protection against cuts, abrasions and punctures |
| Measure hand circumference: 203 mm or 8” (Size 8), 229 mm or 9” (Size 9), 254 mm or 10” (Size 10), 279 mm or 11” (Size 11). |
Notices
Each glove has a test date on them. Users must put these gloves to use within a 12-month period of the stamped test date.
The day these gloves are put into use, is called the “issue date”. The user then has 6 months from the date of issue to use the gloves, until the gloves require retesting, or a new pair needs to be purchased. The customer must use these gloves within the 12-month time period of the stamped date.
