LEATHER PROTECTOR GLOVES SZ 8
899.M60603
- UNSPSC 46181504
9501016532990 1
9501016532990 1
Delivery
In stock delivery from our warehouses.
Leather gloves designed to protect and maintain Electrical gloves
LEATHER PROTECTOR GLOVES SZ 8 — 899.M60603
- LEATHER PROTECTOR GLOVES SZ 8 — 899.M60603
- LEATHER PROTECTOR GLOVES SZ 9 — 899.M60604
- LEATHER PROTECTOR GLOVES SZ 10 — 899.M60605
- LEATHER PROTECTOR GLOVES SZ 11 — 899.M60606
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 8 |
| EAN | 0076490096694 |
Features
| 10” Goatskin glove designed for use with low voltage class 0 rubber insulating gloves |
| Should always be worn with OVER rubber insulating gloves to meet OSHA/ASTM Standards to provide mechanical protection against cuts, abrasions and punctures |
| Applicable standards: ASTM F696 |
