LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Ultimate Arctic Winter Glove Size 9

899.450509 - UNSPSC 4203295000
0899450509804 1
Ultimate Arctic Winter Glove Size 9 Ultimate Arctic Winter Glove Size 9
Ultimate Arctic Winter Glove Size 9
Clearance

Delivery

In stock delivery from our warehouses.

Very comfortable, water-repellent winter glove with reflective material

18.99 Promo Price : $18.99 $21.13
Units/package: 1 Maximum Quantity: 874 Pkg(s)
Ultimate Arctic Winter Glove Size 9 — 899.450509
  • Ultimate Arctic Winter Glove Size 9 — 899.450509
  • Ultimate Arctic Winter Glove Size 10 — 899.450510
  • Ultimate Arctic Winter Glove Size 11 — 899.450511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 9 - Large
EAN 4068362565724

Features

High level of comfort and good heat insulation
Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining
Protection against wind and water
Water-repellent, breathable membrane keeps out moisture and keeps hands warm and dry
Extra-long and wide cuff with lace fastening for additional cold protection
Wrist fastening for a secure fit and protection against loss
Good visibility, reflective material around the little finger

Applications

For work in wet and very cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.

Customers Also Viewed

Is Often Bought With

You Might Also Like