A6 CUT RESISTANT WINTER LINED GLOVE SZ 7
9501.025998
- UNSPSC 46181536
9501025998990 1
9501025998990 1
New
Delivery
In stock delivery from our warehouses.
Engineered for extreme performance, these ANSI A6 gloves feature a 15-gauge cut-resistant shell, insulated 7-gauge liner, and full-dip water barrier. Micro-foam crinkle latex palm ensures superior grip, abrasion resistance, and comfort with a long knit cuff for secure protection.
A6 CUT RESISTANT WINTER LINED GLOVE SZ 7 — 9501.025998
- A6 CUT RESISTANT WINTER LINED GLOVE SZ 11 — 9501.024995
- A6 CUT RESISTANT WINTER LINED GLOVE SZ 10 — 9501.024996
- A6 CUT RESISTANT WINTER LINED GLOVE SZ 9 — 9501.024997
- A6 CUT RESISTANT WINTER LINED GLOVE SZ 8 — 9501.024998
- A6 CUT RESISTANT WINTER LINED GLOVE SZ 7 — 9501.025998
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 7 - Small |
| Standards | EN388:2016 2X42F; ANSI A6 |
| Gauge | 15 |
Features
| ANSI A6 Cut, Abrasion 3 protection |
| Seamless knit 15-gauge cut resistant outer shell |
| Full dip flat latex for a water-resistant barrier |
| Micro foam crinkle latex palm coating for superior grip and added durability |
| Insulated for cold protection |
| Long knit cuff for more secure fit and increased protection |
Applications
| Cold storage and warehousing |
| Outdoor utilities and maintenance |
| Construction in cold climates |
| Oil and gas field work |
