Canadian Outsider Winter driver style XL
899.9542WXL
- UNSPSC 46181504
9501025925990 6
9501025925990 6
Delivery
3M Thinsulate™ C100 lining, fullgrain cowhide leather, drivers style with inset thumb, shirred elastic wrist, slip-on style cuff.
Canadian Outsider Winter driver style XL — 899.9542WXL
- Canadian Outsider Winter driver style L — 899.9542WLG
- Canadian Outsider Winter driver style S — 899.9542WSM
- Canadian Outsider Winter driver style XL — 899.9542WXL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | XL |
| Glove Material | Full-Grain Cowhide Leather |
| Lining Material | 3M Thinsulate™ C100 |
| EAN | 0065537048987 |
Applications
| Cold Weather Construction |
| Outdoor Activities |
| Warehousing |
