Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MECHANICS WINTER GLOVE 9-10/LARGE

899.400521 - UNSPSC 46181504
0899400521061 1
MECHANICS WINTER GLOVE 9-10/LARGE MECHANICS WINTER GLOVE 9-10/LARGE
MECHANICS WINTER GLOVE 9-10/LARGE

Delivery

In stock delivery from our warehouses.

Universal winter glove made of seamless knit polyestercotton loop fabric. Cut protection A3

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:28 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size L / 9-10
Standards Met EN420, EN388, EN511
Test Data 2.2.4.1
EAN 4045989375820

Features

High-quality natural latex coating. Excellent dry and wet grip from fine surface texturing. Silicone-free.

Benefits & Advantage

Cut resistance according to ISO 13997 - C

Applications

Supply and disposal companies
Work in cool and normal warehouses
Above-and below-ground construction

Customers Also Viewed

Is Often Bought With

You Might Also Like