Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L

899.400500 - UNSPSC 46181504
0899402330961 1
WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L
WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L

Delivery

In stock delivery from our warehouses.

Heavy sherpa lining, split cowhide leather, cotton drill back, shirred elastic wrist, slip-on style safety cuff.

WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L — 899.400500
  • WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L — 899.400500
  • WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL — 899.400501

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 12:20 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size L
Glove Material Split Cowhide Leather
Lining Material Sherpa
EAN 4050641264619

Applications

Construction
Gardening
Landscaping & Yard Work

Customers Also Viewed

Is Often Bought With

You Might Also Like