Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL

899.400501 - UNSPSC 46181504
0899402331961 1
WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL
WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL

Delivery

In stock delivery from our warehouses.

Heavy sherpa lining, split cowhide leather, cotton drill back, shirred elastic wrist, slip-on style safety cuff.

WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL — 899.400501
  • WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING L — 899.400500
  • WINTER GLOVE HEAVY DUTY LEATHER W SHERPA LINING XL — 899.400501

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:24 PM.

Product Details

Attribute Value
Size XL
Glove Material Split Cowhide Leather
Lining Material Sherpa
EAN 4050641264626

Applications

Construction
Gardening
Landscaping & Yard Work

Customers Also Viewed

Is Often Bought With

You Might Also Like