
18 pieces in stock at Vaughan, ON as of 2:25 AM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 2:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 8 - Medium |
| Standards | EN388:2016 3242X; ANSI A3 |
| Material Coating | Latex/foam |
| Gauge | 15 |
| EAN | 4061975354389 |
| Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric |
| Fully dipped foam nitrile with additional Nitrile Tiger Grip |
| Acrylic-polyester fibre thermal liner |
| Elasticated cuffs |
| Very comfortable to wear |
| Extremely breathable |
| Darker color hides dirt and grime for extended wear time |
| Thermal insulated to keep hands warm in the coldest conditions |
| Nylon fabric is soft and form fitting while palm wcoating adds outstanding grip and dexterity |
| Excellent wet/dry grip |
| Oil-resistant and waterproof (Thermo Dry is waterproof) |
| For outdoor work in cold and damp environments such as on construction sites, in road construction, supply and disposal operations, agriculture, snow clearance. |
| 899.402528VP | GANT TIGERFLEX THERMO DRY TAILLE 8 (VP) | qty 1 |