
36 pieces in stock at Vaughan, ON as of 11:25 PM. Directions. Call: (289) 474-5447
54 pieces in stock at Mississauga, ON as of 11:25 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 10 - XL |
| Standards | EN388:2016 2242; ANSI A2 |
| Gauge | 13 |
| EAN | 4058794434064 |
| Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric (13 gauge) |
| ¾ dipped foam nitrile with additional Nitrile Tiger Grip |
| Acrylic-polyester fibre thermal liner |
| Elasticated cuffs |
| High oil resistance due to special nitrile coating |
| CE Certified; conform to EN420 / EN388 |
| CATII / EN388 Performance level: 2.2.4.2 |
| EN 388 Cut Level 2 protection |
| Very comfortable to wear |
| Extremely breathable |
| Darker color hides dirt and grime for extended wear time |
| Thermal insulated to keep hands warm in the coldest conditions |
| Nylon fabric is soft and form fitting while palm coating adds outstanding grip and dexterity |
| Excellent wet/dry grip |
| Oil-repellent and water-repellent |