LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

TIGERFLEX THERMO GLOVE SZ 9 (6 PR)

899.404029 - UNSPSC 46181538
0899404029804 6
TIGERFLEX THERMO GLOVE SZ 9 (6 PR) TIGERFLEX THERMO GLOVE SZ 9 (6 PR)
TIGERFLEX THERMO GLOVE SZ 9 (6 PR)

Delivery

In stock delivery from our warehouses.

For jobs that require handling sharp materials in cold and wet conditions, the THERMO gloves keeps hands dry and warm while also delivering Cut Level 2 protection.

53.94 Promo Price : $53.94 $74.22
Units/package: 6
TIGERFLEX THERMO GLOVE SZ 9 (6 PR) — 899.404029
  • TIGERFLEX THERMO GLOVE SZ 8 (6 PR) — 899.404028
  • TIGERFLEX THERMO GLOVE SZ 9 (6 PR) — 899.404029
  • TIGERFLEX THERMO GLOVE SZ 10 (6 PR) — 899.404030
  • TIGERFLEX THERMO GLOVE SZ 11 (6 PR) — 899.404031

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

36 pieces in stock at Vaughan, ON as of 11:08 PM. Directions. Call: (289) 474-5447

24 pieces in stock at Mississauga, ON as of 11:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 9 - Large
Standards EN388:2016 2242; ANSI A2
Gauge 13
EAN 4058794434347

Features

Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric (13 gauge)
¾ dipped foam nitrile with additional Nitrile Tiger Grip
Acrylic-polyester fibre thermal liner
Elasticated cuffs
High oil resistance due to special nitrile coating
CE Certified; conform to EN420 / EN388
CATII / EN388 Performance level: 2.2.4.2

Benefits & Advantage

EN 388 Cut Level 2 protection
Very comfortable to wear
Extremely breathable
Darker color hides dirt and grime for extended wear time
Thermal insulated to keep hands warm in the coldest conditions
Nylon fabric is soft and form fitting while palm coating adds outstanding grip and dexterity
Excellent wet/dry grip
Oil-repellent and water-repellent

Applications

Can be used indoors and outdoors. Suitable for applications such as assembly, interior construction, workshop, mechanical, car manufacturing, maintenance and bodywork tasks. Freight forwarding, transport and warehouse activities.

Customers Also Viewed

Is Often Bought With

You Might Also Like