SOFTFLEX DRY Winter glove SZ7
899.450407
- UNSPSC 46181538
0899450407961 6
0899450407961 6
New
Delivery
In stock delivery from our warehouses.
Liquid-repellent winter glove with SOFTFLEX coating. Excellent protection against the cold and wet.
SOFTFLEX DRY Winter glove SZ7 — 899.450407
- SOFTFLEX DRY Winter glove SZ7 — 899.450407
- SOFTFLEX DRY Winter glove SZ8 — 899.450408
- SOFTFLEX DRY Winter glove SZ9 — 899.450409
- SOFTFLEX DRY Winter glove SZ10 — 899.450410
- SOFTFLEX DRY Winter glove SZ11 — 899.450411
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 7 - Small |
| Gauge | 18 |
| EAN | 4068362111679 |
Features
| Excellent cold protection and comfortable wear |
| Double-layer backing fabric made of polyester and acrylic |
| Fleecy brushed polyester |
| Liquid-repellent due to all-over double coating |
| Additional SOFTFLEX coating on the palm with particularly slip-resistant microstructure |
| SOFTFLEX technology for tangible comfort and maximum flexibility |
| Ultra-soft coating made of nitrile foam and water-based PU |
| Optimal dry and wet grip |
| Breathable |
| Very good skin compatibility due to Oeko-Tex Standard 100 |
Applications
| Activities in wet and cold work environments |
| Installation, workshop and mechanic work |
| Repair and maintenance work |
| Work in oily work environments |
| Construction and skilled trade work |
