
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:09 PM.
| Attribute | Value |
|---|---|
| Size | M |
| EAN | 0616489301332 |
| 3 mil thickness |
| 100/box |
| Biodegradable |
| Powder-free |
| Latex-free |
| Micro-roughened textured |
| Polymer-coated |
| Snug-fitting |
| Ambidextrous |
| Standard Cuff: 9.5” |
| Excellent wet and dry grip |
| Silicone free for critical environments |
| Tear-resistant beaded cuff eases donning |
| Excellent dexterity |
| Touchscreen compatibility |
| 92.6% biodegradable in 2.5 years |
| Everyday essentials |
| Body shops |
| Machine shops |
| Industrial applications |
| Janitorial work |
| Plumbing |
| Anywhere a hard working glove is needed |
| These gloves are NOT to be sold under any circumstance to medical or therapeutic customers |
| Industrial use only |
| Not a medical device |