Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:31 PM.
| Attribute | Value |
|---|---|
| Size | XL |
| EAN | 0616489228851 |
| 50/box |
| 8 mil thickness |
| Powder & Latex-free |
| Micro-roughened texture |
| ANSI Abrasion 3 |
| Absorbent lining |
| Snug-fitting |
| Biodegradable |
| Extended tear resistant cuff: 11” |
| SHA Dermatologically Approved |
| Absorbent lining wicks away moisture for all day comfort |
| 92.6% biodegradable in 2.5 years |
| Up to 3x longer lasting than standard nitrile gloves |
| Optimal thickness for durability and tactile sensitivity |
| Excellent dexterity |
| Anywhere a hard working glove is needed |
| Plumbing |
| Janitorial work |
| Industrial applications |
| Machine shops |
| Body shops |
| Everyday essentials |