PUNCTURE RESISTANT DISP. GLOVES 2XL 100/BX
899.SGP858
- UNSPSC 46181504
9501024999990 1
9501024999990 1
Delivery
Units/package: 1
PUNCTURE RESISTANT DISP. GLOVES 2XL 100/BX — 899.SGP858
- DISPOSABLE NITRILE GLOVE 4MIL BLUE 100/BOX SZ L — 899.470149
- DISPOSABLE NITRILE GLOVE 4MIL BLUE 100/BOX SZ XL — 899.470150
- DISPOSABLE NITRILE GLOVE 5MIL BLUE 100/BOX SZ M — 899.470302
- DISPOSABLE NITRILE GLOVE 5MIL BLUE 100/BOX SZ L — 899.470303
- DISPOSABLE NITRILE GLOVE 5MIL BLUE 100/BOX SZ XL — 899.470304
- PUNCTURE RESISTANT DISP. GLOVES SM 100/BX — 899.SGP854
- PUNCTURE RESISTANT DISP. GLOVES MD 100/BX — 899.SGP855
- PUNCTURE RESISTANT DISP. GLOVES L 100/BX — 899.SGP856
- PUNCTURE RESISTANT DISP. GLOVES XL 100/BX — 899.SGP857
- PUNCTURE RESISTANT DISP. GLOVES 2XL 100/BX — 899.SGP858
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 100/box |
| Colour | Blue |
| Size | 2X-Large |
| Thickness | 3.5-mil |
| EAN | 0843102097185 |
