Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

3092 ThornArmor Mechanics style, size XL

899.3092XL - UNSPSC 46181504
9501024782990 1
3092 ThornArmor Mechanics style, size XL 3092 ThornArmor Mechanics style, size XL
3092 ThornArmor Mechanics style, size XL
New

SuperFabric® brand material palm

3092 ThornArmor Mechanics style, size XL — 899.3092XL
  • 3092 ThornArmor Mechanics style, size L — 899.3092L
  • 3092 ThornArmor Mechanics style, size M — 899.3092M
  • 3092 ThornArmor Mechanics style, size S — 899.3092S
  • 3092 ThornArmor Mechanics style, size XL — 899.3092XL
  • 3092 ThornArmor Mechanics style, size XS — 899.3092XS
  • 3092 ThornArmor Mechanics style, size XXL — 899.3092XXL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size XL
ANSI Cut Level 9
Puncture Rating 4
Abrasion Rating 6
ANSI Needlestick Rating (Palm) 5
Standard EN388 4X43F
EAN 4068362360947

Features

Industry-leading needlestick, cut, puncture, and abrasion resistance (interior layer)
Reinforced index finger wrap extending the puncture-resistant area
Breathable HexVent® panel on the back of hand helps keep you cool
Durable TP-X® palm provides superior grip and abrasion resistance
Performance ratings comply with ANSI/ISEA 105-2024

Applications

Serious gardeners
Professional landscapers
Hobbyists

Is Often Bought With

You Might Also Like