THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

CUTRESGLOV-A6-SAMURAI-SANDY-2XL

9501.026074 - UNSPSC 46181504
9501026074990 12
CUTRESGLOV-A6-SAMURAI-SANDY-2XL CUTRESGLOV-A6-SAMURAI-SANDY-2XL
CUTRESGLOV-A6-SAMURAI-SANDY-2XL
New

Featuring an HPPE composite liner and sandy nitrile palm coating, this glove provides unbeatable resistance against cuts and abrasions. It meets ANSI Cut level A6 and EN388:2016 level 4 on Abrasion resistance. This glove is lightweight and durable while ensuring top-of-the-line protection for your hands.

CUTRESGLOV-A6-SAMURAI-SANDY-2XL — 9501.026074
  • CUTRESGLOV-A6-SAMURAI-SANDY-S — 9501.026070
  • CUTRESGLOV-A6-SAMURAI-SANDY-M — 9501.026071
  • CUTRESGLOV-A6-SAMURAI-SANDY-L — 9501.026072
  • CUTRESGLOV-A6-SAMURAI-SANDY-XL — 9501.026073
  • CUTRESGLOV-A6-SAMURAI-SANDY-2XL — 9501.026074

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size XXL
ANSI Cut Level 6
Puncture 4
Abrasion 4
EAN 0057688788553
Standard EN388:2016 4X42F
EAN 0057688788553

Features

ANSI A6 level cut resistance
Touch Screen Compatibility
High Abrasion Resistance
Lightweight to reduce hand fatigue
Sandy nitrile palm for grip and chemical resistance

Is Often Bought With

You Might Also Like