CUTRESGLOV-A6-SAMURAI-SANDY-M
9501.026071
- UNSPSC 46181504
9501026071990 12
9501026071990 12
New
Delivery
Featuring an HPPE composite liner and sandy nitrile palm coating, this glove provides unbeatable resistance against cuts and abrasions. It meets ANSI Cut level A6 and EN388:2016 level 4 on Abrasion resistance. This glove is lightweight and durable while ensuring top-of-the-line protection for your hands.
CUTRESGLOV-A6-SAMURAI-SANDY-M — 9501.026071
- CUTRESGLOV-A6-SAMURAI-SANDY-S — 9501.026070
- CUTRESGLOV-A6-SAMURAI-SANDY-M — 9501.026071
- CUTRESGLOV-A6-SAMURAI-SANDY-L — 9501.026072
- CUTRESGLOV-A6-SAMURAI-SANDY-XL — 9501.026073
- CUTRESGLOV-A6-SAMURAI-SANDY-2XL — 9501.026074
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M |
| ANSI Cut Level | 6 |
| Puncture | 4 |
| Abrasion | 4 |
| EAN | 0057688788522 |
| Standard | EN388:2016 4X42F |
| EAN | 0057688788522 |
Features
| ANSI A6 level cut resistance |
| Touch Screen Compatibility |
| High Abrasion Resistance |
| Lightweight to reduce hand fatigue |
| Sandy nitrile palm for grip and chemical resistance |
