LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

NBR COATED CUT RESISTANT GLOVE, A4 SZ 10

899.99197730 - UNSPSC 46181536
9501046311990 1
NBR COATED CUT RESISTANT GLOVE, A4 SZ 10 NBR COATED CUT RESISTANT GLOVE, A4 SZ 10
NBR COATED CUT RESISTANT GLOVE, A4 SZ 10

Delivery

In stock delivery from our warehouses.

NBR COATED CUT RESISTANT GLOVE, A4 SZ 10 — 899.99197730
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 6 — 899.99197726
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 7 — 899.99197727
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 8 — 899.99197728
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 9 — 899.99197729
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 10 — 899.99197730
  • NBR COATED CUT RESISTANT GLOVE, A4 SZ 11 — 899.99197731

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

27 pieces in stock at Mississauga, ON as of 11:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 10
Quantity 1 pair
EAN 0063344361176

Features

18 ga. HPPE/fiberglass shell
Foam NBR palm coating w/smooth finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut, puncture and tear resistant
Standards: ANSI Cut Level A4, EN 388 - 4X44D

Applications

Construction
Automotive
Distribution
Pulp & Paper
Oil & Gas

Customers Also Viewed

Is Often Bought With

You Might Also Like