Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10

899.99196330 - UNSPSC 46181536
9501046346990 1
SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10 SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10
SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10

Delivery

In stock delivery from our warehouses.

360 degree hand protection

SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10 — 899.99196330
  • SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 8 — 899.99196328
  • SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 9 — 899.99196329
  • SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 10 — 899.99196330
  • SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 11 — 899.99196331

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:21 PM.

Product Details

Attribute Value
Size 10
Quantity 1 pair
EAN 0063344437468

Features

13 ga. HPPE/steel/glass shell
Silicone palm coating w/smooth finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A5, ANSI Abrasion Level 6, ANSI Puncture Level 3

Applications

Window & Door
Pulp & Paper
Metal Fabrication
Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like