Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8

899.99196268 - UNSPSC 46181536
9501046350990 1
NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8 NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8
NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8

Delivery

In stock delivery from our warehouses.

360 degree hand protection

NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8 — 899.99196268
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 6 — 899.99196266
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 7 — 899.99196267
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 8 — 899.99196268
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 9 — 899.99196269
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 10 — 899.99196270
  • NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 11 — 899.99196271

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 12:09 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 8
Quantity 1 pair
EAN 0063344394419

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A6, ANSI Abrasion Level 3, ANSI Puncture Level 4

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like