THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7

899.99196277 - UNSPSC 46181536
9501046313l99 1
NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7 NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7
NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7

Delivery

In stock delivery from our warehouses.

360 degree hand protection

NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7 — 899.99196277
  • NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 7 — 899.99196277
  • NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 8 — 899.99196278
  • NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 9 — 899.99196279
  • NITRILE COATED CUT RESISTANT GLOVE, A7 SZ 10 — 899.99196280

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7
Quantity 1 pair
EAN 0063344394341

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A7, ANSI Abrasion Level 3, ANSI Puncture Level 4

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like