Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8

899.99196288 - UNSPSC 46181536
9501046319990 1
NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8 NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8
NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8

Delivery

In stock delivery from our warehouses.

360 degree hand protection

NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8 — 899.99196288
  • NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 6 — 899.99196286
  • NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 8 — 899.99196288
  • NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 9 — 899.99196289
  • NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 10 — 899.99196290
  • NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 11 — 899.99196291

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8
Quantity 1 pair
EAN 0063344394297

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Hi-viz
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A8, ANSI Abrasion Level 6, ANSI Puncture Level 4

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like