NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10

899.99196300 - UNSPSC 46181536
S123463174
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10 NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10

Delivery

In stock delivery from our warehouses.
0 Review(s)

360 degree hand protection

NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10 — 899.99196300
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 7 — 899.99196297
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8 — 899.99196298
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9 — 899.99196299
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10 — 899.99196300
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 11 — 899.99196301

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 10
Quantity 1 pair

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 5

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.