NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9

899.99196299 - UNSPSC 46181536
9501046357990 1
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9 NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9

Delivery

In stock delivery from our warehouses.

360 degree hand protection

NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9 — 899.99196299
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 7 — 899.99196297
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8 — 899.99196298
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 9 — 899.99196299
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 10 — 899.99196300
  • NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 11 — 899.99196301

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 9
Quantity 1 pair
EAN 0063344394242

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 5

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like