FLOCK CHEMICAL RESISTANT NITRILE GLOVE 12PR SZ S
899.1992307
- UNSPSC 46181541
9501023970990 12
9501023970990 12
Delivery
In stock delivery from our warehouses.
FLOCK CHEMICAL RESISTANT NITRILE GLOVE 12PR SZ S — 899.1992307
- FLOCK CHEMICAL RESISTANT NITRILE GLOVE 12PR SZ S — 899.1992307
- FLOCK CHEMICAL RESISTANT NITRILE GLOVE 12PR SZ M — 899.1992308
- FLOCK CHEMICAL RESISTANT NITRILE GLOVE 12PR SZ L — 899.1992309
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:50 PM.
Product Details
| Attribute | Value |
|---|---|
| Size | Small |
| Quantity | 12 pairs |
| EAN | 4068362269462 |
Features
| Made of premium nitrile |
| Offers high flexibility and finger movement |
| Outstanding abrasion resistance |
| Compliant for contact with food |
| Flocklined for added comfort |
| Superior tensile strength and elasticity |
| Wet / Dry / Light oil grip |
Applications
Ideal for use in applications that involve handling detergents, solvents, oils, fuels, alcohols, acids or fats. Industries include agriculture / horticulture, chemical handling, food & beverage processing, janitorial / sanitation and printing.
