LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WURTH FASTFIT MECHANIX GLOVE SZ L

899.406209 - UNSPSC 46181504
9501028035990 1
WURTH FASTFIT MECHANIX GLOVE SZ L WURTH FASTFIT MECHANIX GLOVE SZ L
WURTH FASTFIT MECHANIX GLOVE SZ L

Delivery

No stock for delivery. -

Mechanic’s gloves that have earned the trust of hardworking trade professionals and enthusiasts from the building site to the garage

WURTH FASTFIT MECHANIX GLOVE SZ L — 899.406209
  • WURTH FASTFIT MECHANIX GLOVE SZ S — 899.406207
  • WURTH FASTFIT MECHANIX GLOVE SZ M — 899.406208
  • WURTH FASTFIT MECHANIX GLOVE SZ L — 899.406209
  • WURTH FASTFIT MECHANIX GLOVE SZ XL — 899.406210
  • WURTH FASTFIT MECHANIX GLOVE SZ XXL — 899.406211

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:25 AM.

Product Details

Attribute Value
Size Large
EAN 0781513106723

Features

Form-fitting TrekDry® material keeps working hands cool and comfortable
Stretch-elastic cuff provides a secure fit to the wrist
Reinforced thumb and index finger provide added durability
Anatomically designed two-piece palm design eliminates material bunching
Pinched fingertip construction improves fingertip stretch and durability
High-dexterity synthetic leather provides optimal dexterity
Touchscreen capable synthetic leather keeps you connected while you work
100% machine washable
CATII / EN388 Performance level: 2.1.2.1.

Applications

Automotive Work
Maintenance & Repair
Equipment Operation
Construction
Drivers

Customers Also Viewed

Is Often Bought With

You Might Also Like