LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WURTH FASTFIT MECHANIX GLOVE SZ XL

899.406210 - UNSPSC 46181504
9501028036990 1
WURTH FASTFIT MECHANIX GLOVE SZ XL WURTH FASTFIT MECHANIX GLOVE SZ XL
WURTH FASTFIT MECHANIX GLOVE SZ XL

Delivery

In stock delivery from our warehouses.

Mechanic’s gloves that have earned the trust of hardworking trade professionals and enthusiasts from the building site to the garage

WURTH FASTFIT MECHANIX GLOVE SZ XL — 899.406210
  • WURTH FASTFIT MECHANIX GLOVE SZ S — 899.406207
  • WURTH FASTFIT MECHANIX GLOVE SZ M — 899.406208
  • WURTH FASTFIT MECHANIX GLOVE SZ L — 899.406209
  • WURTH FASTFIT MECHANIX GLOVE SZ XL — 899.406210
  • WURTH FASTFIT MECHANIX GLOVE SZ XXL — 899.406211

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 3:51 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size X-Large
EAN 0781513106730

Features

Form-fitting TrekDry® material keeps working hands cool and comfortable
Stretch-elastic cuff provides a secure fit to the wrist
Reinforced thumb and index finger provide added durability
Anatomically designed two-piece palm design eliminates material bunching
Pinched fingertip construction improves fingertip stretch and durability
High-dexterity synthetic leather provides optimal dexterity
Touchscreen capable synthetic leather keeps you connected while you work
100% machine washable
CATII / EN388 Performance level: 2.1.2.1.

Applications

Automotive Work
Maintenance & Repair
Equipment Operation
Construction
Drivers

Customers Also Viewed

Is Often Bought With

You Might Also Like