Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WURTH IMPACT MECHANIX GLOVE M

899.406708 - UNSPSC 46181504
0899406708961 1
WURTH IMPACT MECHANIX GLOVE M WURTH IMPACT MECHANIX GLOVE M
WURTH IMPACT MECHANIX GLOVE M

Delivery

In stock delivery from our warehouses.

Mechanic’s gloves that provide full coverage hand protection

WURTH IMPACT MECHANIX GLOVE M — 899.406708
  • WURTH IMPACT MECHANIX GLOVE S — 899.406707
  • WURTH IMPACT MECHANIX GLOVE M — 899.406708
  • WURTH IMPACT MECHANIX GLOVE L — 899.406709
  • WURTH IMPACT MECHANIX GLOVE XL — 899.406710
  • WURTH IMPACT MECHANIX GLOVE XXL — 899.406711

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium
EAN 4056807478470

Features

Impact Guard protects first knuckle with EVA foam padding
Thermoplastic rubber (TPR) knuckle guard and pinch-point finger protection
D30® pal padding absorbs and dissipates high-impact energy through the palm
Form-fitting TrekDry® material helps keep hands cool and comfortable
Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit
Armortex® palm reinforcement panel
Dual-layer internal fingertip reinforces the index and thumb for added durability
Embossed and textured index finger and thumb provides grip
Touchscreen capable synthetic leather keeps you connected while you work
100% machine washable
CATII / EN388 Performance level: 3.1.2.1.

Applications

Multipurpose
Automotive Work
Maintenance & Repair
Equipment Operation
Construction
Towing and Transportation

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like