WURTH IMPACT MECHANIX GLOVE XL
899.406710
- UNSPSC 46181504
0899406710961 1
0899406710961 1
Delivery
In stock delivery from our warehouses.
Mechanic’s gloves that provide full coverage hand protection
WURTH IMPACT MECHANIX GLOVE XL — 899.406710
- WURTH IMPACT MECHANIX GLOVE S — 899.406707
- WURTH IMPACT MECHANIX GLOVE M — 899.406708
- WURTH IMPACT MECHANIX GLOVE L — 899.406709
- WURTH IMPACT MECHANIX GLOVE XL — 899.406710
- WURTH IMPACT MECHANIX GLOVE XXL — 899.406711
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:07 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | X-Large |
| EAN | 4056807478494 |
Features
| Impact Guard protects first knuckle with EVA foam padding |
| Thermoplastic rubber (TPR) knuckle guard and pinch-point finger protection |
| D30® pal padding absorbs and dissipates high-impact energy through the palm |
| Form-fitting TrekDry® material helps keep hands cool and comfortable |
| Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit |
| Armortex® palm reinforcement panel |
| Dual-layer internal fingertip reinforces the index and thumb for added durability |
| Embossed and textured index finger and thumb provides grip |
| Touchscreen capable synthetic leather keeps you connected while you work |
| 100% machine washable |
| CATII / EN388 Performance level: 3.1.2.1. |
Applications
| Multipurpose |
| Automotive Work |
| Maintenance & Repair |
| Equipment Operation |
| Construction |
| Towing and Transportation |
Documents & Videos
